Shop All Hex Key Sets
Bondhus
2 Piece SAE T-Shape, Hex Key Set
Mfr # BND13206
Zoro # G3358426
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Tip Size 3/16", 6" L
- Handle Type T-Shape
- Measurement Type SAE
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND13206
- Zoro # G3358426
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 6" L |
Details
Item | T-Handle Hex Wrench,7/64" |
Number of Pieces | 2 |
Handle Type | T-Shape |
Measurement Type | SAE |
Finish | ProGuard |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
T-Handle Hex Wrench,7/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated Drill Bit Set -14 pc (48-89-0011)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12344 (12344)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- TEKTON Ball End Hex and Star L-Key Set w/Holder, 41-Piece 0.050-3/8 in., 1.3-10 mm, T6-T50 (KEY91002)
- Bondhus Wrenches