Shop All Hex Key Sets
This Product is Discontinued
Bondhus
2 Piece SAE T-Shape Hex Key Set, 13113 (Discontinued)
Mfr # 13113
Zoro # G3611006
This Product is Discontinued
Key Features
- Handle Length 11.4"
- Measurement Type SAE
- Handle Material Steel
- Handle Type T-Shape
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 13113
- Zoro # G3611006
- UPC # 037231131135
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 11.4" |
Tip Size | 5/16" |
Details
Measurement Type | SAE |
Handle Material | Steel |
Item | Ball End Hex Key Set |
Handle Type | T-Shape |
Finish | ProGuard |
Number of Pieces | 2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Grip Style | Ergonomic |
End Shape | Ball End |
Description
T Handle Ball End Tools And Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.