Shop All Hex Key Sets
Bondhus
2 Piece SAE Fold-Up, Hex Key Set
Mfr # BND12632
Zoro # G3341739
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/16", 6" L
- Measurement Type SAE
- Number of Pieces 2
- Handle Type Fold-Up
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND12632
- Zoro # G3341739
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16", 6" L |
Details
Item | Fold-Up Hex Key Set,8PCS |
Measurement Type | SAE |
Number of Pieces | 2 |
Handle Type | Fold-Up |
Finish | ProGuard |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Fold-Up Hex Key Set,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/16 (C71028)
- RIDGID Body, Pistol (73017)
- STARRETT Micrometer Inside (124MAZ)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- Bondhus Hex Keys & Hex Key Sets