Shop All Hex Key Sets
Bondhus
2 Piece SAE Fold-Up Hex Key Set, 12589
Mfr # 12589
Zoro # G3610629
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Handle Type Fold-Up
- Number of Pieces 2
- Finish ProGuard
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12589
- Zoro # G3610629
- UPC # 037231125899
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Length Family | Long |
Range of Lengths | 1.75 in to 4.38 in |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S17 |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 1, None, Long, Hex, 9, No, 1 3/4 in to 4 3/8 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4" (46432)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15950)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11907 (11907)
- Bondhus Hex Key Sets