Shop All Hex Key Sets
Bondhus
2 Piece Metric T-Shape, Hex Key Set
Mfr # BND13360
Zoro # G3358487
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type Metric
- Number of Pieces 2
- Handle Type T-Shape
- Tip Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND13360
- Zoro # G3358487
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 4mm |
Length Family | Graduated |
Details
Item | T-Handle Hex Wrench,4Mm |
Finish | ProGuard |
Measurement Type | Metric |
Number of Pieces | 2 |
Handle Type | T-Shape |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
T-Handle Hex Wrench,4Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6737)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- DIABLO 1-1/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1260)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- VIM PRODUCTS VIM Tools 14-Piece Extra Long Metric Hex and Ball Hex Driver Set (HXLM100)
- Bondhus Hex Key Sets