Shop All Bit Sockets
Bondhus
19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43988
Zoro # G0890237
product price: $22.51
/ea
$22.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43988
- Zoro # G0890237
- UPC # 037231439880
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 19mm |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
19mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS 12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43980)
- BONDHUS 17 mm, 17 mm Drive (43986)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- BONDHUS Bits, 17 mm Drive (43786)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- KO-KEN Bit Socket 22mm Hex 98mm 1 Sq. Drive (18107.22-22)
- Bondhus Bit Sockets