Shop All Hex Keys
Bondhus
19 Mm Hex Long Arm L-Wrench With Proguard
Mfr # 12188
Zoro # G6448295
product price: $14.28
/ea
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Proguard
- Material Steel
- Measurement Type Metric
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 19 mm |
Length Family | Long |
Details
Finish | Proguard |
Material | Steel |
Measurement Type | Metric |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Item | Hex Keys |
Description
Hex Tip Hex Key L-Wrenches With Proguard Finish Have Chamfered Tool Tips For Faster Insertion And Full Tool Engagement In The Screwhead.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 8-In C-Clamp (CCC8)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- BONDHUS 6mm Hex T-Handle - 14" (356mm) Length (16468)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- Bondhus Wrenches