Shop All Screwdriver Bits
Bondhus
1/8" ProHold Hex End Power Bit 3" 1/4" Stock
Mfr # 71307
Zoro # G100411956
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71307
- Zoro # G100411956
- UPC # 37231713072
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
1/8" ProHold Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- DEWALT Oscillating Rigid Scraper Blade (DWA4217)
- CLE-LINE 15PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/2x1/32 (C21160)
- TWINKLE Malco 8.75 in. Steel Smooth Handheld Turbo Shear 1 pc (TS1)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- COLLINS AXE 3.5 lb Double Bit Axe 36 in. Wood Handle (32480)
- Bondhus Screwdriver Bits