Shop All Screwdriver Bits
Bondhus
1/8" ProHold Hex Bit, 2" Length
Mfr # 33207
Zoro # G3623938
product price: $6.27
/ea
Sold in multiples of 2 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Impact Rated No
- For Use With Impact Sockets
- Shank Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33207
- Zoro # G3623938
- UPC # 037231332075
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 1/8" |
Point Size | 1/8" |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
For Use With | Impact Sockets |
Item | Insert Bit |
Finish | ProGuard |
SAE or Metric | SAE |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- KO-KEN T Handle TORX T27 250 x 180mm (157T-T27)
- QEP TILE SPACER 3/16"" 300PK (10336)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Insert Bit, T27 (34027)
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- Bondhus Screwdriver Bits