Shop All Bit Sockets
Bondhus
1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43807
Zoro # G3199150
$12.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43807
- Zoro # G3199150
- UPC # 037231438074
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 1/8" |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/8In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14756)
- WESTWARD Pinion (TT28787.00JG)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- BONDHUS 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43780)
- BONDHUS Bits, 17 mm Drive (43786)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43512)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (BA-6A)
- Bondhus Bit Sockets