Shop All Screwdriver Bits
Bondhus
17mm ProHold Hex Bit, 6" Length
Mfr # 33686
Zoro # G3195711
product price: $17.71
/ea
$17.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 6"
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33686
- Zoro # G3195711
- UPC # 037231336868
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 6" |
Shank Size | 17mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- MILWAUKEE TOOL 4-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1045)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- Bondhus Screwdrivers and Nutdrivers