Shop All Screwdrivers
Bondhus
1.5mm Ball End Screwdriver - Xlong Hex 1.5mm
Mfr # 3750
Zoro # G3536569
product price: $8.26
/ea
Sold in multiples of 2 for $16.52
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1.5mm
- Handle Material Ergonomic
- Shank Length 279mm
- Overall Length 334mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 3750
- Zoro # G3536569
- UPC # 037231037505
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1.5mm |
Shank Length | 279mm |
Overall Length | 334mm |
Details
Item | 1.5mm Ball End Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
Finish | ProGuard |
SAE or Metric | Metric |
Number of Pieces | 1 |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
Tip Style | Ball Hex |
Shank Material | Protanium High Torque Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Non Slip Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1.5mm Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- J.W. WINCO GN254-50-3/8X16-31.8-55 Tapered Bumper Stainless, Nat. Rubber, Thrd Stud (254-50-3/8X16-31.8-55)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- Bondhus Screwdrivers and Nutdrivers