Shop All Screwdriver Bits
Bondhus
1.5mm Ball End Blade
Mfr # 150
Zoro # G3546490
product price: $0.97
/ea
Sold in multiples of 9 for $8.73
$8.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 1/2 in
- Tip Size 1.5mm
- SAE or Metric Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 150
- Zoro # G3546490
- UPC # 037231001506
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/2 in |
Tip Size | 1.5mm |
Arm Length | 91mm |
Shank Size | 1.5mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
SAE or Metric | Metric |
Item | Ball End Blade |
Impact Rated | No |
Shape | Ball Hex |
Finish | ProGuard |
Working Angle | 25 Degrees |
Blade Material | Protanium High Torque Steel |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- UNCOMMON THREADS Utility Pouch Blk (3061-0100)
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 8mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43272)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-5PK)
- Bondhus Screwdrivers and Nutdrivers