Shop All Hex Key Sets
Bondhus
15 Piece SAE L-Shape Hex Key Set, 12344
Mfr # 12344
Zoro # G0889695
$30.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type SAE
- Number of Pieces 15
- Handle Type L-Shape
- Tip Size 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12344
- Zoro # G0889695
- UPC # 037231123444
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Sizes"cluded | 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Measurement Type | SAE |
Number of Pieces | 15 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Metal Box |
End Shape | Hex |
Key Shape | L |
Description
Set 15 Hex Key Set Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 1" (808)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (1NYA5)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12238 (12238)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14532 (14532)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BETA Empty Display for 951/Sp6 (009510697)
- Bondhus Hex Keys & Hex Key Sets