Shop All Hex Key Sets
Bondhus
15 Piece SAE L-Shape Hex Key Set, 10935
Mfr # 10935
Zoro # G0924141
product price: $44.82
/ea
$44.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 15
- Handle Type L-Shape
- Finish ProGuard
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2",
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10935
- Zoro # G0924141
- UPC # 037231109356
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", |
Details
Measurement Type | SAE |
Number of Pieces | 15 |
Handle Type | L-Shape |
Finish | ProGuard |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
Bondhus' 10935 15 Piece SAE L-Shape Hex Key Set provides a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The set comprises long arm hex keys that can reach into tight spots and provide control when needed. Each ball end hex key is made of ProGuard, a special corrosion resistant finish that protects the tools from harsh working environments. Their L-shaped handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Bondhus' 10935 15 Piece SAE L-Shape Hex Key Set is ideal for a wide variety of applications thanks to its versatile design and quality materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- HHIP 5" SUPEr-Lock Vise For NC/CNC Machines (3900-0171)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- Bondhus Hex Key Sets