Shop All Hex Key Sets
Bondhus
15 Piece Metric/Torx? Fold-Up Torx?/Hex Key Set, 12544
Mfr # 12544
Zoro # G0879140
$21.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 15
- Measurement Type Metric/Torx?
- Includes (7) Hex End Gorilla Grip Metric; (8) Torx End Gorilla Grip:
- Handle Type Fold-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12544
- Zoro # G0879140
- UPC # 037231125448
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Finish | ProGuard |
Number of Pieces | 15 |
Item | Standard Torx?/Hex Key Set |
Measurement Type | Metric/Torx? |
Includes | (7) Hex End Gorilla Grip Metric; (8) Torx End Gorilla Grip: |
Handle Type | Fold-Up |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
Key Shape | Folding |
End Shape | Torx(r) ; Hex |
Description
Fold-up Tool Double Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- SLUGGER BY FEIN Annular Cutter, 1-1/8" dia., 2" Cutting D (63134286042)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- BONDHUS T-Handle Hex Wrench, 3Mm (BND13256)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- TENG TOOLS TTHEX7AF - 7 Piece T Handle AF / SAE Hex Key Set (TTHEX7AF)
- Bondhus Hex Keys & Hex Key Sets