Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 17095
Mfr # 17095
Zoro # G0637799
product price: $33.33
/ea
$33.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 15
- Tip Size 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 17095
- Zoro # G0637799
- UPC # 037231170950
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Length Family | Extra Long |
Sizes"cluded | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Details
Finish | BriteGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Number of Pieces | 15 |
Tether Style | Tether Capable |
Key Shape | L |
End Shape | Ball Hex |
Description
The Bondhus 17095 15 Piece Metric L-Shape Hex Key Set is the ideal choice for all your hex key needs. This set of metric ball end hex keys comes in a convenient canister that helps to keep your tools organized and readily available. It is made of vanadium molybdenum high-performance tool material, which is known for its strength and durability. The bright color finish offers an attractive look that will complement any workspace. The slim head design allows access into tight spots while providing more turning power than other traditional designs. The hex keys are resistant to rust and corrosion, so they will last through many projects. Bondhus' 17095 15 Piece Metric L-Shape Hex Key Set is the perfect set of tools you need to tackle hex key jobs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- J.W. WINCO GN353.1-19-25-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-19-25-1/4-55)
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set (3018002B)
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- EKLIND Hex-L 5/64"" to 1/4"" SAE Short Arm Hex L-Key Set Multi-Size in. 7 pc (69207)
- Bondhus Wrenches