Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 12349
Mfr # 12349
Zoro # G0889686
product price: $59.94
/ea
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 15
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12349
- Zoro # G0889686
- UPC # 037231123499
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm |
Length Family | Long |
Sizes"cluded | 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm |
Details
Handle Type | L-Shape |
Finish | ProGuard |
Number of Pieces | 15 |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
The Bondhus 12349 15 Piece Metric L-Shape Hex Key Set is a complete set of metric hex keys that will ensure you have the right tool for the job. This kit comes with an assortment of sizes, so you are sure to find one that fits your fastener. The hex key set contains both standard and deep sockets in a variety of shapes and sizes. They come in a pouch for easy storage. Each arm is made from ProGuard finish vanadium molybdenum, which is heat treated to be strong and durable. The ergonomic handles provide extra comfort and grip, especially when working in wet conditions or on rusted fasteners. Whether you are a professional or hobbyist, the Bondhus 12349 15 Piece Metric L-Shape Hex Key Set will help you tackle any job with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- Bondhus Hex Key Sets