Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 10995
Mfr # 10995
Zoro # G0637981
product price: $24.96
/ea
$24.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 15
- Measurement Type Metric
- Handle Material Alloy Steel
- Tip Size 1.27 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10995
- Zoro # G0637981
- UPC # 037231109950
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.27 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 2.8 mm, 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.5 mm, 4.7 mm, 4.9 mm, 5.5 mm, 6 mm, 6.7 mm |
Length Family | Long |
Range of Lengths | 2 27/32 in to 6 23/32 |
Sizes"cluded | 1.27mm, 1.5mm, 10mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm |
Tip Size Code | M7 |
Description
Bondhus' 10995 15 Piece Metric L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This ball end hex key set comes in a ProGuard finish that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are designed to meet the highest standards of quality, strength, durability, corrosion resistance and service life while being lightweight at the same time. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Bondhus' 10995 15 Piece Metric L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- BOSCH Grommet (1610703053)
- HOUGEN 5/8 in. X 2 in. 12,000-Series TiN Annular Cutter (12720)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15232 (15232)
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BETA 96BPINOX-AS/B8-SET OF 8 WR. IN WALLET (000962000)
- Bondhus Hex Keys & Hex Key Sets