Shop All Bit Sockets
Bondhus
14mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43984
Zoro # G3199360
product price: $16.82
/ea
$16.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43984
- Zoro # G3199360
- UPC # 037231439842
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 14mm |
Details
Socket Type | Ball End Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
14mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- BONDHUS Bits, 24 mm Drive (33293)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 17 mm, 17 mm Drive (43986)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- BONDHUS 10mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43876)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- Bondhus Bit Sockets