Shop All Hex Keys
Bondhus
1/4in Stubby Ball End L-Wrench Bulk
Mfr # 26512
Zoro # G411913859
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stubby Ball End Tip Hex Key L-wrench w/ProGuard Finish. Long Arm. Bulk Qty of 25. Size: 1/4in Length: 5.3in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, with cap, VCT.40 p-5/16-18x3/4-C3 (VCT-p (inch sizes))
- H & H INDUSTRIAL PRODUCTS Pro-Series Morse Taper Drift Key Tool (MT2, 3, 4 & 5) (3900-0267)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12278)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- Bondhus Hex Keys & Hex Key Sets