Shop All Bit Sockets
Bondhus
1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43512
Zoro # G3199099
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43512
- Zoro # G3199099
- UPC # 037231435127
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 1/4" |
Details
Socket Type | Ball End Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/4In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- DENT FIX EQUIPMENT RIVETER KIT SLIM-LINE PLASTIC POP (DFCT887)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/8 (54050)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS Bits, 24 mm Drive (33293)
- BONDHUS 17 mm, 17 mm Drive (43986)
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- Bondhus Bit Sockets