Shop All Screwdriver Bits
Bondhus
1/4" ProHold Hex Bit, 6" Length
Mfr # 33612
Zoro # G3624209
Sold in multiples of 2 for $14.32
$14.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33612
- Zoro # G3624209
- UPC # 037231336127
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Hex |
Shank Style | Hex |
SAE or Metric | SAE |
Item | 1/4In ProHold Hex Bit 6In |
Finish | ProGuard |
For Use With | Impact Sockets |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/4In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-75MM)
- IRWIN Quick-Grip 1 in. X 1-1/8 in. D Adjustable C-Clamp 900 lb (225101ZR)
- MICRO 100 Grooving Tool (FG-250-050)
- PORTER-CABLE PORTER-CABLE PCE211 Impact Wrench, 120 V, 1/2 in Drive, 450 ft-lb (PCE211)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 15PK (52053)
- Bondhus Screwdriver Bits