Shop All Screwdriver Bits
Bondhus
1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43212
Zoro # G3624400
product price: $11.86
/ea
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Hex Shank Size 1/4"
- Overall Bit Length 2 in
- Point Size 1/4"
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43212
- Zoro # G3624400
- UPC # 037231432126
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Point Size | 1/4" |
Overall Length | 50mm |
Details
Bit Style | Hex End |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Item | 1/4In ProHold Hex Bit 2In |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/4In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- Bondhus Screwdriver Bits