Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16937
Mfr # 16937
Zoro # G0637780
product price: $24.51
/ea
$24.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Measurement Type SAE
- Handle Type L-Shape
- Finish BriteGuard
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16937
- Zoro # G0637780
- UPC # 037231169374
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Number of Pieces | 13 |
Item | Ball End Hex Key Set |
Measurement Type | SAE |
Handle Type | L-Shape |
Finish | BriteGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Ball Hex |
Description
This Bondhus 16937 13 Piece SAE L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The ball end on these hex keys allows you to access fasteners in tight spaces. Each long arm hex key is made of vanadium molybdenum, so it is durable and corrosion resistant. They are finished with a BriteGuard coating that gives them added strength, as well as rust resistance. Their L-shaped handles provide better grip, especially in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 16937 13 Piece SAE L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75690)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- Bondhus Hex Keys & Hex Key Sets