Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16737
Mfr # 16737
Zoro # G0889388
product price: $31.14
/ea
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 13
- Finish BriteGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Sizes"cluded 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16737
- Zoro # G0889388
- UPC # 037231167370
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Number of Pieces | 13 |
Measurement Type | SAE |
Finish | BriteGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Stubby Ball |
Description
Set 13 Plated Stubby Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Brush-Wire 6 In. (39286)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- Bondhus Hex Keys & Hex Key Sets