Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16537
Mfr # 16537
Zoro # G0637771
product price: $22.46
/ea
$22.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Handle Material Alloy Steel
- Finish ProGuard
- Number of Pieces 13
- Includes Plastic Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16537
- Zoro # G0637771
- UPC # 037231165376
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in 3/8 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 2.8 mm, 3 mm, 3.2 mm, 3.4 mm, 3.6 mm, 3.8 mm, 4 mm, 4.2 mm, 4.5 mm, 4.9 mm, 5.6 mm, 6 mm, 6.8 mm |
Length Family | Stubby |
Range of Lengths | 2.89 in to 7.125 in |
Sizes"cluded | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 5/16" 3/8", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S17 |
Description
The Bondhus 16537 13 Piece SAE L-Shape Hex Key Set offers you a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This hex key set comes in a ProGuard finish that protects the tools from corrosion and other damage, prolonging their life. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a ProGuard finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 16537 13 Piece SAE L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw (11054)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3972)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25036 (25036)
- Bondhus Wrenches