Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16237
Mfr # 16237
Zoro # G3610750
product price: $11.14
/ea
$11.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish BriteGuard
- Number of Pieces 13
- Measurement Type SAE
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16237
- Zoro # G3610750
- UPC # 037231162375
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Standard Hex Key Set |
Handle Type | L-Shape |
Finish | BriteGuard |
Number of Pieces | 13 |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 13 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 14Mm, W32984 (W32984)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L (75127)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- BONDHUS 6 Piece Metric Long Handle Hex Key Set, 00010 (00010)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- Bondhus Hex Key Sets