Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16137
Mfr # 16137
Zoro # G3217457
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 13
- Handle Type L-Shape
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16137
- Zoro # G3217457
- UPC # 037231161378
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 13 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Finish | BriteGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
The Bondhus 16137 13 Piece SAE L-Shape Hex Key Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It comes with both SAE and hex keys that range from 0.05" to 3/8". The standard size hex keys are available in 9 different measurements, so you will always have the tool for the job. Each long arm hex key is made of vanadium molybdenum and comes complete with a bright guard finish. They come in an L-shape design that offers better control, especially when working in tight spaces or on small components. Whether you are a professional or hobbyist, this Bondhus 13 Piece SAE L-Shape Hex Key Set will give you just what you need to tackle your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, Spline (HC4062)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- CRAFTSMAN Cordless 1/4" Impact Driver Kit 20V (CMCF800C1)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- CAPRI TOOLS S2 Steel Metric/SAE Long Arm Ballpoint End Hex Key Set, 18 pcs (CP130MS)
- Bondhus Hex Keys & Hex Key Sets