Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 16037
Mfr # 16037
Zoro # G0889281
product price: $22.07
/ea
$22.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 13
- Handle Type L-Shape
- Measurement Type SAE
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16037
- Zoro # G0889281
- UPC # 037231160371
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Extra Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Item | Ball End Hex Key Set |
Number of Pieces | 13 |
Handle Type | L-Shape |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Ball Hex |
Description
Set 13 Ball End L-Wrench Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" Impact Pro 125Pcs (71202)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- EAGLE TAPTEK CUTTING TOOLS 7/8-9 HIGH SPEED STEEL HAND PLUG TAP USA (HT-8750-9-P-D)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16738 (16738)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- SATA Ball Point Color Series Black Oxide Hex (ST09101CHBSJ)
- Bondhus Hex Keys & Hex Key Sets