Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 12342
Mfr # 12342
Zoro # G3217387
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 13
- Finish ProGuard
- Handle Type L-Shape
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12342
- Zoro # G3217387
- UPC # 037231123420
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Length Family | Long |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 13 |
Finish | ProGuard |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Plastic Box |
End Shape | Hex |
Key Shape | L |
Description
Set 13 Hex Key Set Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pick Long Hook (MY13239)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- Bondhus Hex Keys & Hex Key Sets