Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 10937
Mfr # 10937
Zoro # G6447053
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish ProGuard
- Length Family Long
- Number of Pieces 13
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10937
- Zoro # G6447053
- UPC # 37231109370
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Material | Steel |
Finish | ProGuard |
Number of Pieces | 13 |
Measurement Type | SAE |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Key Shape | L |
End Shape | Hex |
Description
Forged From Special Protanium Steel For Extra-High Torque, These L-Wrenches Feature Handy Ball Driver Ends. They Are Coated With Black Proguard Dry Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 (12347)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15964)
- BONDHUS L-Shape Hex Wrench, 17Mm (BND15986)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- EKLIND Eklind Assorted Metric Short Arm Hex L-Key Set 7 pc (10507)
- Bondhus Hex Key Sets