Shop All Screwdriver Bits
Bondhus
13 Piece Metric Smart Box - with Handle
Mfr # 0715732094
Zoro # G0891199
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732094
- Zoro # G0891199
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Impact Rated | No |
Item | Metric Smart Box |
SAE or Metric | SAE, Metric |
Description
Metric Smart Box, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- SPEEDAIRE Engraving Pen, 1 CFM (21AC06)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2318B-200)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- Bondhus Screwdrivers and Nutdrivers