Shop All Bit Sockets
Bondhus
12mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket
Mfr # 43780
Zoro # G0891567
$21.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43780
- Zoro # G0891567
- UPC # 037231437800
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 150mm |
Size | 12mm |
Details
Socket Type | Ball End Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
12mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m10 x 1.5 (DWTB10X1.5)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- BOSCH Sponge Applicator Pad, 5 In. (RS013)
- DEWALT Cordless Drill (DCD794D1)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS 14mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43784)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- BONDHUS 10mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43876)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L (J4990-6MXL)
- Bondhus Bit Sockets