Shop All Bit Sockets
Bondhus
12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43980
Zoro # G3199351
product price: $16.24
/ea
$16.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43980
- Zoro # G3199351
- UPC # 037231439804
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 12mm |
Details
Socket Type | Ball End Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
12mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- GOODYEAR Prof Digital Tread Depth Gauge (GY3099)
- MILWAUKEE TOOL 12" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5714)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- BONDHUS 17mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43986)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43780)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- Bondhus Bit Sockets