Shop All Screwdrivers
Bondhus
1/2In Plated Ball End Screwdriver Hex 1/2"
Mfr # 38616
Zoro # G0891357
$28.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/2"
- Handle Material Ergonomic 2-Component
- Shank Length 8.6"
- Overall Length 13.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 38616
- Zoro # G0891357
- UPC # 037231386160
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2" |
Shank Length | 8.6" |
Overall Length | 13.4" |
Details
Item | 1/2In Plated Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Number of Pieces | 1 |
Finish | GoldGuard |
SAE or Metric | SAE |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Handle Type | Non Slip Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/2In Plated Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Plug Tap (DWT60902)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- DREMEL Rotary Tool Accessory Kit, 31 pieces (727-01)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- Bondhus Screwdrivers