Shop All Screwdrivers
Bondhus
1/2In Ball End Screwdriver - Xlong Hex 1/2"
Mfr # 3716
Zoro # G3196737
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/2"
- Handle Material Ergonomic
- Shank Length 10.5"
- Overall Length 15.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 3716
- Zoro # G3196737
- UPC # 037231037161
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2" |
Shank Length | 10.5" |
Overall Length | 15.3" |
Details
Item | 1/2In Ball End Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | ProGuard |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
SAE or Metric | SAE |
Handle Type | Non Slip Grip |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/2In Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 6 In Gear Puller-2 J, W87124 (W87124)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- MILWAUKEE TOOL Customizable Medium Case for Impact Driver Accessories (48-32-9921)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS T25 Torx® Tip Screwdriver Tool (34525)
- BONDHUS 1/2In Ball End Screwdriver Hex 1/2" (10616)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- Bondhus Screwdrivers