Shop All Screwdrivers
Bondhus
1/2In Ball End Screwdriver Hex 1/2"
Mfr # 10616
Zoro # G0923986
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/2"
- Handle Material Ergonomic 2-Component
- Shank Length 8.6"
- Overall Length 13.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10616
- Zoro # G0923986
- UPC # 037231106164
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2" |
Shank Length | 8.6" |
Overall Length | 13.4" |
Details
Item | 1/2In Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Shank Material | Protanium High Torque Steel |
Handle Type | Non Slip Grip |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | ProGuard |
Tip Style | Ball Hex |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/2In Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- MILWAUKEE TOOL #8 Copper U Style Die (49-16-U008C)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 3/4 (55448)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- GEARWRENCH 5/16" x 6" Slotted Dual Material Screwdriver (80023H)
- Bondhus Screwdrivers and Nutdrivers