Shop All Screwdrivers
Bondhus
1/2In Ball End Blade - Long Hex 1/2"
Mfr # 3616
Zoro # G3196719
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/2"
- Shank Length 12.0"
- Overall Length 12.0"
- Shank Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 3616
- Zoro # G3196719
- UPC # 037231036164
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2" |
Shank Length | 12.0" |
Overall Length | 12.0" |
Details
Item | 1/2In Ball End Blade - Long |
Tip Style Group | Hex |
Shank Material | Protanium High Torque Steel |
SAE or Metric | SAE |
Finish | ProGuard |
Number of Pieces | 1 |
Tip Style | Ball Hex |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle; Power Tools or with a Hextender for Added Reach |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/2In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-3/4in (41421)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 26 AWG (HW-UW-26SM)
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Ergonic Insulated 3 Phillips Screwdriver Phillips #3 (0715753157)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- Bondhus Screwdrivers