Shop All Screwdriver Bits
Bondhus
1/2" ProHold Hex Bit, 2" Length
Mfr # 33216
Zoro # G3624008
product price: $8.44
/ea
Sold in multiples of 2 for $16.88
$16.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- Overall Length 2"
- Point Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33216
- Zoro # G3624008
- UPC # 037231332167
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 1/2" |
Details
Bit Style | Hex |
Shank Style | Hex |
Finish | ProGuard |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | 1/2In ProHold Hex Bit 2In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/2In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-8MM-5PK)
- Bondhus Screwdrivers and Nutdrivers