Shop All Bit Sockets
Bondhus
1/2" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket
Mfr # 43716
Zoro # G0890191
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43716
- Zoro # G0890191
- UPC # 037231437169
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Size | 1/2" |
Details
Socket Type | Ball End Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/2In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Belt, 2 in Top Grain Leather Tool Belt, Leather (TP00960)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- BONDHUS T80 Torx Socket Bit With Proguard (32080)
- BONDHUS 9/16" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43717)
- BONDHUS 12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43980)
- BONDHUS Phtx10/S-2 T10 To T55, 2" Long, Star Prohold Socket Bits And Sockets (44038)
- BONDHUS Bits, 17 mm Drive (43786)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- Bondhus Sockets & Ratchets