Shop All Bit Sockets
Bondhus
1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43916
Zoro # G3199327
product price: $16.24
/ea
$16.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43916
- Zoro # G3199327
- UPC # 037231439163
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1/2" |
Details
Socket Type | Ball End Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Torque Steel |
Item | Socket Bit |
Finish | ProGuard |
Category Type | Socket Bits |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/2In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- VEGA Clutch 5/32 Power Bit x 2 (150CG532A)
- BONDHUS 14mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43784)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- BONDHUS Phtx10/S-2 T10 To T55, 2" Long, Star Prohold Socket Bits And Sockets (44038)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 1/4" (82534)
- Bondhus Bit Sockets