Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 38236
Mfr # 38236
Zoro # G3610890
product price: $8.56
/ea
Sold in multiples of 2 for $17.12
$17.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Gold
- Number of Pieces 12
- Handle Type L-Shape
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38236
- Zoro # G3610890
- UPC # 037231382360
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Measurement Type | SAE |
Item | Standard Hex Key Set |
Finish | Gold |
Number of Pieces | 12 |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 12 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- JET Coil Spring And Cover (11404903A2)
- SP BEL-ART Plastic Triangular Scraper (F36820-0001)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 10936 (10936)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- CHANNELLOCK 8Pieces Sae Hex Key Set (S3515800800000001-A)
- Bondhus Hex Keys & Hex Key Sets