Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 37936
Mfr # 37936
Zoro # G0891451
product price: $19.66
/ea
$19.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Handle Type L-Shape
- Finish GoldGuard
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 37936
- Zoro # G0891451
- UPC # 037231379360
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Number of Pieces | 12 |
Item | Ball End Hex Key Set |
Measurement Type | SAE |
Handle Type | L-Shape |
Finish | GoldGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
Set 12 Plated Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/2"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1380)
- BEST WAY TOOLS NUTSETTER 5/16X2-9/16"" (84065)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- BONDHUS 13 Piece Metric L-Shape Hex Key Set, 10989 (10989)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- Bondhus Wrenches