Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 16236
Mfr # 16236
Zoro # G3610741
product price: $8.31
/ea
Sold in multiples of 2 for $16.62
$16.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Finish BriteGuard
- Handle Type L-Shape
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16236
- Zoro # G3610741
- UPC # 037231162368
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Number of Pieces | 12 |
Measurement Type | SAE |
Finish | BriteGuard |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 12 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-333 Sledrunner, Half Rnd 14" X 5/8" Wood Handle (11-333)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- IRWIN Die, Threat Size: 5/16"-18, NC, 1" W, Round (3827)
- WILTON 4" Industrial Drill Press Vise (11674)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38237 (38237)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- DYNABRADE Hex Key Set, 96342 (96342)
- Bondhus Wrenches