Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 16136
Mfr # 16136
Zoro # G3610726
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type SAE
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16136
- Zoro # G3610726
- UPC # 037231161361
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Number of Pieces | 12 |
Finish | BriteGuard |
Item | Standard Hex Key Set |
Handle Type | L-Shape |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 12 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- DRILL AMERICA 3/4"-10 Carbon Steel Plug Hand Tap (DWTP3/4-10)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- DYNAMIC Tools 30 Piece SAE & Metric Hex Key Set, .028" - 3/8" & .7mm - 10mm (D043206)
- Bondhus Wrenches