Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 12236
Mfr # 12236
Zoro # G0483047
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 12
- Handle Type L-Shape
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12236
- Zoro # G0483047
- UPC # 037231122362
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Item | Standard Hex Key Set |
Finish | ProGuard |
Measurement Type | SAE |
Number of Pieces | 12 |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Bondhus' 12236 12 Piece SAE L-Shape Hex Key Set provides you with a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of ProGuard finish, so it's corrosion resistant and doesn't require lubrication to prevent rusting or seizing. Their L-shape design offers better torque than T-handle tools while still providing the same amount of turning power due to its short arm length. You will also find these hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. When you need the best in quality, look no further than Bondhus' 12236 12 Piece SAE L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- Bondhus Wrenches