Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 12136
Mfr # 12136
Zoro # G3610358
product price: $8.34
/ea
Sold in multiples of 2 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 12
- Finish ProGuard
- Measurement Type SAE
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12136
- Zoro # G3610358
- UPC # 037231121365
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Handle Type | L-Shape |
Number of Pieces | 12 |
Item | Standard Hex Key Set |
Finish | ProGuard |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 12 Hex L-wrenches - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- BONDHUS T-Handle Hex Wrench, 3Mm (BND13256)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- CRESCENT HEX KEY FOLDING 3 PC SET (CHK3PC)
- Bondhus Hex Keys & Hex Key Sets