Shop All Hex Key Sets
Bondhus
12 Piece Metric/SAE Fold-Up Hex Key Set, 12550
Mfr # 12550
Zoro # G3610595
product price: $10.11
/ea
$10.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Gorilla Grip
- Finish ProGuard
- Number of Pieces 12
- Measurement Type SAE/Metric
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12550
- Zoro # G3610595
- UPC # 037231125509
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Details
Handle Type | Gorilla Grip |
Item | Set 12 Hex GorillaGrip Fold-up Tools |
Finish | ProGuard |
Number of Pieces | 12 |
Measurement Type | SAE/Metric |
Tether Style | Tether Capable |
Grip Style | Gorilla Grip |
Key Shape | Folding |
End Shape | Hex |
Description
The Bondhus 12550 12 Piece Metric/SAE Fold-Up Hex Key Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. The hex key set comes in a folding design, making it compact enough for storage or transportation. The arms are made of heat-treated ProGuard finish vanadium tool metal that resists wear and corrosion. It also features Tether Capable slots, so your tools will always be within reach when you need them most. Whether you are a professional or hobbyist, this Bondhus 12 Piece Metric/SAE Fold-Up Hex Key Set is an essential addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MILWAUKEE TOOL 8PC 2" TCT Annular Cutter Kit (49-22-8440)
- PERFORMANCE TOOL 11 In 45 Degree Long Handle Pliers Pliers-Long Nos, W1045 (W1045)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID12019)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15287 (15287)
- BONDHUS 16 Piece Metric/SAE Fold-Up Hex Key Set, 12522 (12522)
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- Bondhus Hex Key Sets