Shop All Bit Sockets
Bondhus
12 Mmx2" L Ball End Socket Bit And 1/2" Drive Socket With Proguard
Mfr # 43980
Zoro # G7131188
$16.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 12 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43980
- Zoro # G7131188
- UPC # 37231439804
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 12 mm |
Overall Length | 50 mm |
Details
Item | Bits |
Description
Ball End Socket Bits Fit Any Standard 6 Pt Socket. Ball End Inserts Into A Screw At A 25° Angle, Saving Time By Quickly Funneling Tool Into The Screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HEX DRIVE ONE 6MM PC DR BIT 1/4" DR (VISHM406)
- BONDHUS BALL END LONG L WRENCH 14 MM (BH10984)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS Bits, 19 mm Drive (43988)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- KO-KEN Bit Socket TORX T30 52mm 3/8 Sq. Drive (13134T.52-T30)
- Bondhus Bit Sockets